Specifications
Dimensions
- End 1 Size3/4 in, 5/8 in
- End 2 Size3/4 in, 5/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale O-ring Boss, Male Pipe
- End 1 Thread3/4-14 NPTF, 7/8-14 UNF
- End 2 StyleMale O-ring Boss, Male Pipe
- End 2 Thread3/4-14 NPTF, 7/8-14 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6401
Overview
Mfr description
6401-10-12-O-VITON 10MORB-12MP STRAIGHT