Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- End 3 Size3/4 in
Details
- Adapter TypeTee
- End 1 StyleMale Face Seal, Male British Standard Pipe Parallel Adjustable
- End 1 Thread1-3/16-12 UN
- End 2 StyleMale British Standard Pipe Parallel Adjustable, Male Face Seal
- End 2 ThreadG - 3/4-14
- End 3 StyleMale British Standard Pipe Parallel Adjustable, Male Face Seal
- End 3 Thread1-3/16-12 UN
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7402
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)