Overview
Mfr description
FS7002-12-20 12MFS-20MBSPP STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Face Seal
- End 1 Size1-1/4 in, 3/4 in
- End 1 Thread1-3/16-12 UN, G - 1-1/4-11
- End 2 StyleMale British Standard Pipe Parallel, Male Face Seal
- End 2 Size1-1/4 in, 3/4 in
- End 2 Thread1-3/16-12 UN, G - 1-1/4-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS7002
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data