Motion
FS7640-12-22-O-VITON

BRENNAN INDUSTRIES INC
FS7640-12-22-O-VITON

FS7640-12-22-O-VITON 12MFS-22MM ISO 6149
Mi Item #14916690
MFR #FS7640-12-22-O-VITON
Price$35.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7640-12-22-O-VITON

FS7640-12-22-O-VITON 12MFS-22MM ISO 6149
Mi Item #14916690
MFR #FS7640-12-22-O-VITON

Mfr description
FS7640-12-22-O-VITON 12MFS-22MM ISO 6149
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.88/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 22 mm
  • End 2 Size
    3/4 in, 22 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male Metric
  • End 1 Thread
    1-3/16-12 UN, M22X1.5
  • End 2 Style
    Male Face Seal, Male Metric
  • End 2 Thread
    1-3/16-12 UN, M22X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS7640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)