Motion
FS7640-12-27-O-VITON

BRENNAN INDUSTRIES INC
FS7640-12-27-O-VITON

FS7640-12-27-O-VITON 12MFS-27MM ISO 6149
MI ITEM #14916691
MFR #FS7640-12-27-O-VITON
List Price$40.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7640-12-27-O-VITON

FS7640-12-27-O-VITON 12MFS-27MM ISO 6149
MI ITEM #14916691
MFR #FS7640-12-27-O-VITON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.80/each for your price

Overview

Mfr description
FS7640-12-27-O-VITON 12MFS-27MM ISO 6149

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male Metric
  • End 1 Size
    3/4 in, 27 mm
  • End 1 Thread
    1-3/16-12 UN, M27X2.0
  • End 2 Style
    Male Face Seal, Male Metric
  • End 2 Size
    3/4 in, 27 mm
  • End 2 Thread
    1-3/16-12 UN, M27X2.0
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS7640
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text