Motion
FS7650-12-27-NWO-FG-VITON

BRENNAN INDUSTRIES INC
FS7650-12-27-NWO-FG-VITON

FS7650-12-27-NWO-FG-VITON 12MFS-27MMAORB
MI ITEM #14916692
MFR #FS7650-12-27-NWO-FG-VITON
List Price$80.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7650-12-27-NWO-FG-VITON

FS7650-12-27-NWO-FG-VITON 12MFS-27MMAORB
MI ITEM #14916692
MFR #FS7650-12-27-NWO-FG-VITON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.92/each for your price

Overview

Mfr description
FS7650-12-27-NWO-FG-VITON 12MFS-27MMAORB

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Face Seal, Male Metric Adjustable O-Ring Boss
  • End 1 Size
    3/4 in, 27 mm
  • End 1 Thread
    1-3/16-12 UN, M27X2.0
  • End 2 Style
    Male Face Seal, Male Metric Adjustable O-Ring Boss
  • End 2 Size
    3/4 in, 27 mm
  • End 2 Thread
    1-3/16-12 UN, M27X2.0
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS7650
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text