Motion
6400-12-08-O-ZN

BRENNAN INDUSTRIES INC
6400-12-08-O-ZN

6400-12-08-O-ZN 12MJ-08MORB STRAIGHT, ZI
MI ITEM #14916697
MFR #6400-12-08-O-ZN
Price$18.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6400-12-08-O-ZN

6400-12-08-O-ZN 12MJ-08MORB STRAIGHT, ZI
MI ITEM #14916697
MFR #6400-12-08-O-ZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.94/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/4 in
  • End 2 Size
    1/2 in, 3/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male O-ring Boss
  • End 1 Thread
    1-1/16-12 UN, 3/4-16 UNF
  • End 2 Style
    Male JIC, Male O-ring Boss
  • End 2 Thread
    1-1/16-12 UN, 3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Zinc Nickel Plated
  • Series
    6400

Overview

Mfr description
6400-12-08-O-ZN 12MJ-08MORB STRAIGHT, ZI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought