Motion
6801-12-10-NWO-FG-ZN

BRENNAN INDUSTRIES INC
6801-12-10-NWO-FG-ZN

6801-12-10-NWO-FG-ZN 12MJ-10MAORB 90 EL
MI ITEM #14916700
MFR #6801-12-10-NWO-FG-ZN
Your Price$28.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6801-12-10-NWO-FG-ZN

6801-12-10-NWO-FG-ZN 12MJ-10MAORB 90 EL
MI ITEM #14916700
MFR #6801-12-10-NWO-FG-ZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.30/each(List $42.45)

Overview

Mfr description
6801-12-10-NWO-FG-ZN 12MJ-10MAORB 90 EL

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    3/4 in, 5/8 in
  • End 1 Thread
    1-1/16-12 UN, 7/8-14 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    3/4 in, 5/8 in
  • End 2 Thread
    1-1/16-12 UN, 7/8-14 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6801
  • Plating
    Zinc Nickel Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text