Motion
6801-12-10-NWO-FG-VITON-ZN

BRENNAN INDUSTRIES INC
6801-12-10-NWO-FG-VITON-ZN

6801-12-10-NWO-FG-VITON-ZN 12MJ-10MAORB
Mi Item #14916701
MFR #6801-12-10-NWO-FG-VITON-ZN
Price$50.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6801-12-10-NWO-FG-VITON-ZN

6801-12-10-NWO-FG-VITON-ZN 12MJ-10MAORB
Mi Item #14916701
MFR #6801-12-10-NWO-FG-VITON-ZN

Mfr description
6801-12-10-NWO-FG-VITON-ZN 12MJ-10MAORB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.27/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 5/8 in
  • End 2 Size
    3/4 in, 5/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    1-1/16-12 UN, 7/8-14 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    1-1/16-12 UN, 7/8-14 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Zinc Nickel Plated
  • Series
    6801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)