Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale JIC
- End 1 Thread1-1/16-12 UN
- End 2 StyleMale JIC
- End 2 Thread1-1/16-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingZinc Nickel Plated
- Series2500
Overview
Mfr description
2500-12-12-FG-ZN 12MJ-12MJ 90 ELB FORGE