Overview
Mfr description
6401-12-08-O-VITON 12MORB-08MP STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleMale O-ring Boss, Male Pipe
- End 1 Size1/2 in, 3/4 in
- End 1 Thread1-1/16-12 UN, 1/2-14 NPTF
- End 2 StyleMale O-ring Boss, Male Pipe
- End 2 Size1/2 in, 3/4 in
- End 2 Thread1-1/16-12 UN, 1/2-14 NPTF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6401
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data