Overview
Mfr description
6402-12-12-O-ZN 12MORB-12FJS STRAIGHT, Z
Specifications
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Male O-ring Boss
- End 1 Size3/4 in
- End 1 Thread1-1/16-12 UN
- End 2 StyleFemale JIC Swivel, Male O-ring Boss
- End 2 Size3/4 in
- End 2 Thread1-1/16-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6402
- PlatingZinc Nickel Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data