Motion
5500-12-16-FG
5500-12-16-FG 12MP-16MP 90 ELBOW FORGED
MI ITEM #14916753
MFR #5500-12-16-FG
List Price$32.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5500-12-16-FG 12MP-16MP 90 ELBOW FORGED
MI ITEM #14916753
MFR #5500-12-16-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.48/each for your price

Overview

Mfr description
5500-12-16-FG 12MP-16MP 90 ELBOW FORGED

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Pipe
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    1-11-1/2 NPTF, 3/4-14 NPTF
  • End 2 Style
    Male Pipe
  • End 2 Size
    1 in, 3/4 in
  • End 2 Thread
    1-11-1/2 NPTF, 3/4-14 NPTF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5500
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text