Overview
Mfr description
6560-14-14-FG 14FJS-14FJS 90 ELBOW FORG
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale JIC Swivel
- End 1 Size7/8 in
- End 1 Thread1-3/16-12 UN
- End 2 StyleFemale JIC Swivel
- End 2 Size7/8 in
- End 2 Thread1-3/16-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6560
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data