Overview
Mfr description
2403-14-10 14MJ-10MJ STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC
- End 1 Size5/8 in, 7/8 in
- End 1 Thread1-3/16-12 UN, 7/8-14 UNF
- End 2 StyleMale JIC
- End 2 Size5/8 in, 7/8 in
- End 2 Thread1-3/16-12 UN, 7/8-14 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2403
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data