Overview
Mfr description
6405-14-08-O-VITON 14MORB-08FP STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male O-ring Boss
- End 1 Size1/2 in, 7/8 in
- End 1 Thread1-3/16-12 UN, 1/2-14 NPTF
- End 2 StyleFemale Pipe, Male O-ring Boss
- End 2 Size1/2 in, 7/8 in
- End 2 Thread1-3/16-12 UN, 1/2-14 NPTF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6405
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data