Motion
1406-16-16
1406-16-16 16FPS-16FPS STRAIGHT
Mi Item #14916777
MFR #1406-16-16
Price$108.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1406-16-16 16FPS-16FPS STRAIGHT
Mi Item #14916777
MFR #1406-16-16

Mfr description
1406-16-16 16FPS-16FPS STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.56/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    1-11-1/2 NPSM
  • End 2 Style
    Female Pipe Swivel
  • End 2 Thread
    1-11-1/2 NPSM
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)