Motion
FS7012-16-04
FS7012-16-04 16MFS-04MBSPP ORR STRAIGHT.
MI ITEM #14916792
MFR #FS7012-16-04
List Price$92.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS7012-16-04 16MFS-04MBSPP ORR STRAIGHT.
MI ITEM #14916792
MFR #FS7012-16-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.08/each for your price

Overview

Mfr description
FS7012-16-04 16MFS-04MBSPP ORR STRAIGHT.

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel O-Ring, Male Face Seal
  • End 1 Size
    1 in, 1/4 in
  • End 1 Thread
    1-7/16-12 UN, G - 1/4-19
  • End 2 Style
    Male British Standard Pipe Parallel O-Ring, Male Face Seal
  • End 2 Size
    1 in, 1/4 in
  • End 2 Thread
    1-7/16-12 UN, G - 1/4-19
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS7012
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text