Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
- End 3 Size1 in
Details
- Adapter TypeTee
- End 1 StyleMale British Standard Pipe Parallel Adjustable, Male Face Seal
- End 1 Thread1-7/16-12 UN
- End 2 StyleMale British Standard Pipe Parallel Adjustable, Male Face Seal
- End 2 ThreadG - 1-11
- End 3 StyleMale British Standard Pipe Parallel Adjustable, Male Face Seal
- End 3 Thread1-7/16-12 UN
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7402
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)