Motion
6400-16-10-O-ZN

BRENNAN INDUSTRIES INC
6400-16-10-O-ZN

6400-16-10-O-ZN 16MJ-10MORB STRAIGHT, ZI
MI ITEM #14916808
MFR #6400-16-10-O-ZN
List Price$41.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6400-16-10-O-ZN

6400-16-10-O-ZN 16MJ-10MORB STRAIGHT, ZI
MI ITEM #14916808
MFR #6400-16-10-O-ZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.63/each for your price

Overview

Mfr description
6400-16-10-O-ZN 16MJ-10MORB STRAIGHT, ZI

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male O-ring Boss
  • End 1 Size
    1 in, 5/8 in
  • End 1 Thread
    1-5/16-12 UN, 7/8-14 UNF
  • End 2 Style
    Male JIC, Male O-ring Boss
  • End 2 Size
    1 in, 5/8 in
  • End 2 Thread
    1-5/16-12 UN, 7/8-14 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6400
  • Plating
    Zinc Nickel Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text