Motion
6400-16-12-O-VITON

BRENNAN INDUSTRIES INC
6400-16-12-O-VITON

6400-16-12-O-VITON 16MJ-12MORB STRAIGHT
MI ITEM #14916811
MFR #6400-16-12-O-VITON
List Price$36.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6400-16-12-O-VITON

6400-16-12-O-VITON 16MJ-12MORB STRAIGHT
MI ITEM #14916811
MFR #6400-16-12-O-VITON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.44/each for your price

Overview

Mfr description
6400-16-12-O-VITON 16MJ-12MORB STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male O-ring Boss
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    1-1/16-12 UN, 1-5/16-12 UN
  • End 2 Style
    Male JIC, Male O-ring Boss
  • End 2 Size
    1 in, 3/4 in
  • End 2 Thread
    1-1/16-12 UN, 1-5/16-12 UN
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6400
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text