Motion
6801-16-20-NWO-FG-VITON

BRENNAN INDUSTRIES INC
6801-16-20-NWO-FG-VITON

6801-16-20-NWO-FG-VITON 16MJ-20MAORB 90
Mi Item #14916824
MFR #6801-16-20-NWO-FG-VITON
Price$102.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6801-16-20-NWO-FG-VITON

6801-16-20-NWO-FG-VITON 16MJ-20MAORB 90
Mi Item #14916824
MFR #6801-16-20-NWO-FG-VITON

Mfr description
6801-16-20-NWO-FG-VITON 16MJ-20MAORB 90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.21/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/4 in
  • End 2 Size
    1 in, 1-1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    1-5/16-12 UN, 1-5/8-12 UN
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    1-5/16-12 UN, 1-5/8-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)