Motion
2404-16-20-ZN
2404-16-20-ZN 16MJ-20MP STRAIGHT, ZINC N
Mi Item #14916827
MFR #2404-16-20-ZN
Price$46.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2404-16-20-ZN 16MJ-20MP STRAIGHT, ZINC N
Mi Item #14916827
MFR #2404-16-20-ZN

Mfr description
2404-16-20-ZN 16MJ-20MP STRAIGHT, ZINC N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.09/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/4 in
  • End 2 Size
    1 in, 1-1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    1-1/4-11-1/2 NPTF, 1-5/16-12 UN
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1-1/4-11-1/2 NPTF, 1-5/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Zinc Nickel Plated
  • Series
    2404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)