Motion
6410-16-12-O-VITON

BRENNAN INDUSTRIES INC
6410-16-12-O-VITON

6410-16-12-O-VITON 16MORB-12FORB STRAIGH
Mi Item #14916835
MFR #6410-16-12-O-VITON
Price$41.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6410-16-12-O-VITON

6410-16-12-O-VITON 16MORB-12FORB STRAIGH
Mi Item #14916835
MFR #6410-16-12-O-VITON

Mfr description
6410-16-12-O-VITON 16MORB-12FORB STRAIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.57/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/4 in
  • End 2 Size
    1 in, 3/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female O-Ring Boss, Male O-ring Boss
  • End 1 Thread
    1-1/16-12 UN, 1-5/16-12 UN
  • End 2 Style
    Female O-Ring Boss, Male O-ring Boss
  • End 2 Thread
    1-1/16-12 UN, 1-5/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)