Motion
6402-16-16-O-ZN

BRENNAN INDUSTRIES INC
6402-16-16-O-ZN

6402-16-16-O-ZN 16MORB-16FJS STRAIGHT, Z
MI ITEM #14916839
MFR #6402-16-16-O-ZN
List Price$49.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6402-16-16-O-ZN

6402-16-16-O-ZN 16MORB-16FJS STRAIGHT, Z
MI ITEM #14916839
MFR #6402-16-16-O-ZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.69/each for your price

Overview

Mfr description
6402-16-16-O-ZN 16MORB-16FJS STRAIGHT, Z

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel, Male O-ring Boss
  • End 1 Size
    1 in
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Female JIC Swivel, Male O-ring Boss
  • End 2 Size
    1 in
  • End 2 Thread
    1-5/16-12 UN
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6402
  • Plating
    Zinc Nickel Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text