Specifications
Dimensions
- End 1 Size1-1/4 in
- End 2 Size1-1/4 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Face Seal Swivel, Male British Standard Pipe Parallel
- End 1 Thread1-11/16-12 UN, G - 1-1/4-11
- End 2 StyleFemale Face Seal Swivel, Male British Standard Pipe Parallel
- End 2 Thread1-11/16-12 UN, G - 1-1/4-11
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7505
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)