Motion
2403-20-10-SS
Elbow & Straight Adapters - Union
Mi Item #14916863
MFR #2403-20-10-SS
Price$643.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Union
Mi Item #14916863
MFR #2403-20-10-SS

Mfr description
2403-20-10-SS 20MJ-10MJ STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.54/each

Specifications

Dimensions

  • Hex Body
    1.6880 in
  • Hex Size
    1.6880 in
  • Thread Size 2
    7/8-14 UNF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male JIC
  • Connection Type
    SAE J514 37° Flare Union
  • Description Keyword
    Union
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-5/8-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    7/8-14 UNF
  • Manufacturer Catalog Number
    2403-20-10-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    330.9 bar, 4800 psi
  • Shape
    Straight
  • Type
    Straight Union
  • Working Pressure
    4800 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)