Motion
6801-20-16-NWO-FG-ZN

BRENNAN INDUSTRIES INC
6801-20-16-NWO-FG-ZN

6801-20-16-NWO-FG-ZN 20MJ-16MAORB 90 EL
MI ITEM #14916866
MFR #6801-20-16-NWO-FG-ZN
List Price$98.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6801-20-16-NWO-FG-ZN

6801-20-16-NWO-FG-ZN 20MJ-16MAORB 90 EL
MI ITEM #14916866
MFR #6801-20-16-NWO-FG-ZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.08/each for your price

Overview

Mfr description
6801-20-16-NWO-FG-ZN 20MJ-16MAORB 90 EL

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    1 in, 1-1/4 in
  • End 1 Thread
    1-5/16-12 UN, 1-5/8-12 UN
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    1 in, 1-1/4 in
  • End 2 Thread
    1-5/16-12 UN, 1-5/8-12 UN
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6801
  • Plating
    Zinc Nickel Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text