Overview
Mfr description
6504-20-24 20MJ-24FJS STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Male JIC
- End 1 Size1-1/2 in, 1-1/4 in
- End 1 Thread1-5/8-12 UN, 1-7/8-12 UN
- End 2 StyleFemale JIC Swivel, Male JIC
- End 2 Size1-1/2 in, 1-1/4 in
- End 2 Thread1-5/8-12 UN, 1-7/8-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6504
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data