Overview
Mfr description
6405-20-20-O-VITON 20MORB-20FP STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male O-ring Boss
- End 1 Size1-1/4 in
- End 1 Thread1-1/4-11-1/2 NPTF, 1-5/8-12 UN
- End 2 StyleFemale Pipe, Male O-ring Boss
- End 2 Size1-1/4 in
- End 2 Thread1-1/4-11-1/2 NPTF, 1-5/8-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6405
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data