Specifications
Dimensions
- End 1 Size1-1/2 in
- End 2 Size1-1/2 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Face Seal
- End 1 Thread2-12 UNF, G - 1-1/2-11
- End 2 StyleMale British Standard Pipe Parallel, Male Face Seal
- End 2 Thread2-12 UNF, G - 1-1/2-11
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7709
Overview
Mfr description
FS7709-24-24-VITON 24MFS-24MBSPP ED STRT