Motion
2403-LH-24-16
2403-LH-24-16 24MJ-16MJ STRAIGHT LARGE H
Mi Item #14916894
MFR #2403-LH-24-16
Price$511.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2403-LH-24-16 24MJ-16MJ STRAIGHT LARGE H
Mi Item #14916894
MFR #2403-LH-24-16

Mfr description
2403-LH-24-16 24MJ-16MJ STRAIGHT LARGE H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$511.86/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/2 in
  • End 2 Size
    1 in, 1-1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-5/16-12 UN, 1-7/8-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-5/16-12 UN, 1-7/8-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)