Overview
Mfr description
6801-24-24-NWO-D-BLACK 24MJ-24MAORB 90
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Size1-1/2 in
- End 1 Thread1-7/8-12 UN
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Size1-1/2 in
- End 2 Thread1-7/8-12 UN
- MaterialAnodized Aluminum
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6801
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data