Motion
295694-04
24MJ-32Flange 90¦ Elbow WITH FP PORT SPECIAL
Mi Item #14916902
MFR #295694-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24MJ-32Flange 90¦ Elbow WITH FP PORT SPECIAL
Mi Item #14916902
MFR #295694-04

Mfr description
295694-04 24MJ-32FLANGE 90 ELBOW WITH F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in, 2 in
  • End 2 Size
    1/4 in, 2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Code 61 O-Ring Flange, Male JIC
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Code 61 O-Ring Flange, Male JIC
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    295694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)