Overview
Mfr description
6401-24-24-O-VITON 24MORB-24MP STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleMale O-ring Boss, Male Pipe
- End 1 Size1-1/2 in
- End 1 Thread1-1/2-11-1/2 NPTF, 1-7/8-12 UN
- End 2 StyleMale O-ring Boss, Male Pipe
- End 2 Size1-1/2 in
- End 2 Thread1-1/2-11-1/2 NPTF, 1-7/8-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6401
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data