Overview
Mfr description
2700-LN-06-06-NS 2700-LN-06-06 WITH TUBE
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC Bulkhead, Male JIC
- End 1 Size3/8 in
- End 1 Thread9/16-18 UNF
- End 2 StyleMale JIC Bulkhead, Male JIC
- End 2 Size3/8 in
- End 2 Thread9/16-18 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2700
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data