Specifications
Dimensions
- End 1 Size2 in
- End 2 Size2 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Thread2-1/2-12 UN
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Thread2-1/2-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6801
Overview
Mfr description
6801-32-32-NWO-FG-VITON 32MJ-32MAORB 90