Motion
2404-40-48-SS
Elbow & Straight Adapters - Connector
Mi Item #14916936
MFR #2404-40-48-SS
Price$7,031.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Connector
Mi Item #14916936
MFR #2404-40-48-SS

Mfr description
2404-40-48-SS 40MJ-48MP STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,031.90/each

Specifications

Dimensions

  • Hex Body
    3.7500 in
  • Hex Size
    3.7500 in
  • Thread Size 2
    3-8 NPTF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male Pipe
  • Connection Type
    SAE J514 37° Flare Male Connector
  • Description Keyword
    Connector
  • End 1 Style
    Male JIC
  • End 1 Thread
    3-12 UN
  • End 2 Style
    Male NPTF 30 °
  • End 2 Thread
    3-8 NPTF
  • Manufacturer Catalog Number
    2404-40-48-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    41.37 bar, 600 psi
  • Shape
    Straight
  • Type
    Male Connector
  • Working Pressure
    600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)