Motion
2404-48-40
2404-48-40 48MJ-40MP STRAIGHT
MI ITEM #14916940
MFR #2404-48-40
List Price$1,419.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2404-48-40 48MJ-40MP STRAIGHT
MI ITEM #14916940
MFR #2404-48-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,419.44/each for your price

Overview

Mfr description
2404-48-40 48MJ-40MP STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Size
    2-1/2 in, 3 in
  • End 1 Thread
    2-1/2-8 NPTF, 3-1/2-12 UN
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Size
    2-1/2 in, 3 in
  • End 2 Thread
    2-1/2-8 NPTF, 3-1/2-12 UN
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2404
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text