Motion
5406-48-06-SS
Elbow & Straight Adapters - Reducer
Mi Item #14916941
MFR #5406-48-06-SS
Price$1,737.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Reducer
Mi Item #14916941
MFR #5406-48-06-SS

Mfr description
5406-48-06-SS 48MP-06FP REDUCER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,737.31/each

Specifications

Dimensions

  • Thread Size 2
    3/8-18 NPTF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Female Pipe
  • Connection Type
    SAE J514 Pipe Reducer Bushing
  • Description Keyword
    Reducer
  • End 1 Style
    Male NPTF
  • End 1 Thread
    3-8 NPTF
  • End 2 Style
    Female NPTF
  • End 2 Thread
    3/8-18 NPTF
  • Manufacturer Catalog Number
    5406-48-06
  • Material
    Stainless Steel
  • Plating
    Trivalent Zinc
  • Shape
    Straight
  • Type
    Pipe Reducer Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)