Motion
5406-48-24
5406-48-24 48MP-24FP REDUCER BUSHING
MI ITEM #14916942
MFR #5406-48-24
List Price$3,075.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5406-48-24 48MP-24FP REDUCER BUSHING
MI ITEM #14916942
MFR #5406-48-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,075.91/each for your price

Overview

Mfr description
5406-48-24 48MP-24FP REDUCER BUSHING

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Size
    1-1/2 in, 3 in
  • End 1 Thread
    1-1/2-11-1/2 NPTF, 3-8 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Size
    1-1/2 in, 3 in
  • End 2 Thread
    1-1/2-11-1/2 NPTF, 3-8 NPTF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5406
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text