Motion
5404-48-40
5404-48-40 48MP-40MP HEX NIPPLE
MI ITEM #14916945
MFR #5404-48-40
Price$1,287.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5404-48-40 48MP-40MP HEX NIPPLE
MI ITEM #14916945
MFR #5404-48-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,287.48/each

Specifications

Dimensions

  • End 1 Size
    2-1/2 in, 3 in
  • End 2 Size
    2-1/2 in, 3 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Pipe
  • End 1 Thread
    2-1/2-8 NPTF, 3-8 NPTF
  • End 2 Style
    Male Pipe
  • End 2 Thread
    2-1/2-8 NPTF, 3-8 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5404

Overview

Mfr description
5404-48-40 48MP-40MP HEX NIPPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought