Motion
6500-04-04-FG-NS

BRENNAN INDUSTRIES INC
6500-04-04-FG-NS

6500-04-04-FG-NS 6500-04-04-FG WITH TUBE
MI ITEM #14916950
MFR #6500-04-04-FG-NS
List Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6500-04-04-FG-NS

6500-04-04-FG-NS 6500-04-04-FG WITH TUBE
MI ITEM #14916950
MFR #6500-04-04-FG-NS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.70/each for your price

Overview

Mfr description
6500-04-04-FG-NS 6500-04-04-FG WITH TUBE

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC Swivel, Male JIC
  • End 1 Size
    1/4 in
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Female JIC Swivel, Male JIC
  • End 2 Size
    1/4 in
  • End 2 Thread
    7/16-20 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6500
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text