Motion
D2425-L08-08-SS-X

BRENNAN INDUSTRIES INC
D2425-L08-08-SS-X

Compression Elbow & Straight - Coupling, Stainless Steel
Mi Item #14916983
MFR #D2425-L08-08-SS-X
Price$21.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2425-L08-08-SS-X

Compression Elbow & Straight - Coupling, Stainless Steel
Mi Item #14916983
MFR #D2425-L08-08-SS-X

Mfr description
D2425-L08-08-SS-X L08MBT-08MM BUTTWELD S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.21/each

Specifications

Dimensions

  • Tube Size
    8 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Buttweld
  • Connection Type
    DIN 2353 Flareless Tube Weld Coupling
  • Description Keyword
    Coupling
  • End 1 Style
    Male DIN
  • End 1 Thread
    M14 x 1.5
  • End 2 Style
    Tube Weld
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D2425-L08-08-SS-X
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    500 bar, 7252 psi
  • Shape
    Straight
  • Type
    Tube Weld Coupling
  • Working Pressure
    7252 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)