Motion
D2525-S10-10-SS-X

BRENNAN INDUSTRIES INC
D2525-S10-10-SS-X

Compression Elbow & Straight - 90° Elbow, Stainless Steel
Mi Item #14917021
MFR #D2525-S10-10-SS-X
Price$88.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2525-S10-10-SS-X

Compression Elbow & Straight - 90° Elbow, Stainless Steel
Mi Item #14917021
MFR #D2525-S10-10-SS-X

Mfr description
D2525-S10-10-SS-X S10MBT-10MM BUTTWELD 9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.08/each

Specifications

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube x Buttweld
  • Connection Type
    DIN 2353 Flareless Tube Weld Coupling 90° Elbow
  • Description Keyword
    90° Elbow
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D2525-S10-10
  • Material
    Stainless Steel
  • Shape
    90° Elbow
  • Type
    Tube Weld Coupling 90° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)