Motion
FS7002-08-06-R.18

BRENNAN INDUSTRIES INC
FS7002-08-06-R.18

FS7002-08-06-R.18 08MFS-06MBSPP STRAIGHT
Mi Item #14917081
MFR #FS7002-08-06-R.18
Price$114.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7002-08-06-R.18

FS7002-08-06-R.18 08MFS-06MBSPP STRAIGHT
Mi Item #14917081
MFR #FS7002-08-06-R.18

Mfr description
FS7002-08-06-R.18 08MFS-06MBSPP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.29/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male British Standard Pipe Parallel
  • End 1 Thread
    13/16-16 UNF, G - 3/8-19
  • End 2 Style
    Male British Standard Pipe Parallel, Male Face Seal
  • End 2 Thread
    G - 3/8-19, 13/16-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS7002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)