Motion
23292CAG3MKC3P55W507

NSK CORP, BEARING DIV
23292CAG3MKC3P55W507

Spherical Roller Bearing - 460 mm ID, 830 mm OD, 296 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #14917561
MFR #23292CAG3MKC3P55W507
Price$167,646.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23292CAG3MKC3P55W507

Spherical Roller Bearing - 460 mm ID, 830 mm OD, 296 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #14917561
MFR #23292CAG3MKC3P55W507

Mfr description
23292CAG3MKC3P55W507 SPHERICAL ROLLER BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167,646.57/each

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Outside Diameter  
    830 mm
  • Overall Width  
    296 mm
  • Weight
    693.87 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Outer Ring
  • Closure Type
    Open
  • Description
    Spherical roller bearing, series 232, TL: Tough and Long life steel
  • Dynamic Load Capacity
    7350000 N
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Rpm
    380 rpm
  • Maximum RPM (Grease)
    280 rpm
  • Maximum Speed
    380 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Static Load Capacity
    1.37E7 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)