Motion
239/560CAG3MKP55W507

NSK CORP, BEARING DIV
239/560CAG3MKP55W507

Spherical Roller Bearing - 560 mm ID, 750 mm OD, 140 mm Width, Tapered 1:12 Bore, Open
MI ITEM #14917562
MFR #239/560CAG3MKP55W507
List Price$98,339.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
239/560CAG3MKP55W507

Spherical Roller Bearing - 560 mm ID, 750 mm OD, 140 mm Width, Tapered 1:12 Bore, Open
MI ITEM #14917562
MFR #239/560CAG3MKP55W507

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$98,339.41/each for your price

Overview

Mfr description
239/560CAG3MKP55W507 SPHERICAL ROLLER BR

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Outer Ring
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    697000 kN
  • Static Load Capacity
    1630000 kN
  • Maximum RPM (Grease)
    340 rpm
  • Max Rpm
    430 rpm
  • Series
    239
  • Maximum Speed
    430 rpm
  • Description
    Roller Bearing
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text