Motion
239/710CAG3MKC4W507

NSK CORP, BEARING DIV
239/710CAG3MKC4W507

Spherical Roller Bearing - 710 mm ID, 950 mm OD, 180 mm Width, Tapered 1:12 Bore, Open
Mi Item #14917563
MFR #239/710CAG3MKC4W507
Price$133,300.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
239/710CAG3MKC4W507

Spherical Roller Bearing - 710 mm ID, 950 mm OD, 180 mm Width, Tapered 1:12 Bore, Open
Mi Item #14917563
MFR #239/710CAG3MKC4W507

Mfr description
239/710CAG3MKC4W507 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133,300.78/each

Specifications

Dimensions

  • Bore Diameter  
    710 mm
  • Outside Diameter  
    950 mm
  • Overall Width  
    180 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Outer Ring
  • Closure Type
    Open
  • Description
    Roller Bearing
  • Dynamic Load Capacity
    1080000 kN
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Rpm
    300 rpm
  • Maximum RPM (Grease)
    240 rpm
  • Maximum Speed
    300 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • Static Load Capacity
    2632500 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)