Overview
Mfr description
239/900CAMP55W507 SPHERICAL ROLLER BRG
Specifications
- Bore TypeTapered 1:12
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage TypeOuter Ring
- Closure TypeOpen
- Internal ClearanceCN
- Lubrication Hole TypeLubrication Groove and Hole
- Measurement StandardMetric
- Series239
- DescriptionRoller Bearing
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data